Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 7/8" Bore
Mfr # NP-14
Zoro # G7915074
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-14
- Zoro # G7915074
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 7/8 in |
Dimension A | 1 7/16 in |
Overall Height | 2.812 in |
Dimension C | 3-7/8 in to 4-3/8 in |
Dimension E | 1 9/16 in |
Dimension D | 1 1/2 in |
Overall Width | 1.5 in |
Dimension F | 7/16 in |
Bolt Size | 3/8 in |
Dimension G | 1/2 in |
Dimension L | 1 3/8 in |
Dimension B | 5 1/2 in |
Dimension J | 1 3/8 in |
Overall Length | 5.5 in |
Dimension H | 2 13/16 in |
Mount Hole Center-to-Center Length | 4 3/8 in |
Base Height | 0.5 in |
Center Height | 1 7/16 in |
Bore Diameter | 7/8 in |
Mounting Bolt Size | 3/8 in |
Base Width | 1.5 in |
Description
Pillow Block Bearing, Base Height 0.5 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 7/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 3/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M1090 (7M1090)
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1-B (VN-10-L-T3-PQ2-VQ2-RO1-B)
- TIMKEN TIM-45221, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 45221 (45221)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8 150 SST)
- SEALMASTER Pillow Block Bearing, Ball, 15/16" Bore (NP-15)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NP-16)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, SP-39 (SP-39)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-15/16 in Bore, 7-7/8 to 10-1/8 in L Bolt Center-to-Center (701881)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 3 (RPB 300-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NP-28)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 25mm Bore (UCPA205-25MMA)
- Sealmaster Pillow Block & Flange Bearings