Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 4" Bore
Mfr # MP-64
Zoro # G8461397
product price: $2,571.99
/ea
Free Shipping & Returns
$2,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MP-64
- Zoro # G8461397
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 4 in |
Dimension D | 4 3/4 in |
Overall Height | 10 in |
Overall Length | 17 in |
Dimension F | 1 1/8 in |
Overall Width | 4.75 in |
Dimension L | 5 11/64 in |
Dimension J | 4 5/8 in |
Dimension A | 5 in |
Bolt Size | 1 in |
Dimension G | 1 5/16 in |
Dimension E | 2 1/2 in |
Dimension C | 11-3/4 in to 14-3/4 in |
Dimension B | 17 in |
Dimension H | 10 in |
Center Height | 5 in |
Mounting Bolt Size | 1 in |
Mount Hole Center-to-Center Length | 14.75 in |
Bore Diameter | 4 in |
Base Width | 4.75 in |
Base Height | 1.31 in |
Description
Pillow Block Bearing, Base Height 1.31 in, Base Width 4.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 4 in, Bore Type Cylindrical, Center Height 5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 14.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 10 in, Overall Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (10020C)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5KC36LN26)
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- LPS Hvy Dty Silicone Lubricant w/Detex, 13 Oz. (51516)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-3/16 in Bore, 6-9/16 to 7-15/16 in L Bolt Center-to-Center (701873)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 2 (RPB 200-2)
- SEALMASTER Pillow Block Bearing, Ball, 15/16" Bore (NP-15)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (NP-22)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/8" Bore (NP-46)
- Sealmaster Pillow Block & Flange Bearings