Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 3-3/16" Bore
Mfr # MP-51
Zoro # G7888422
product price: $1,523.99
/ea
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MP-51
- Zoro # G7888422
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 3/16 in |
Dimension F | 15/16 in |
Dimension H | 8 in |
Dimension C | 9-11/16 in to 12-9/16 in |
Dimension B | 15 in |
Dimension L | 4 5/32 in |
Bolt Size | 7/8 in |
Overall Height | 8 in |
Dimension A | 4 in |
Dimension D | 4 in |
Overall Width | 4 in |
Dimension G | 1 1/4 in |
Overall Length | 15 in |
Dimension E | 2 5/32 in |
Dimension J | 3 3/8 in |
Bore Diameter | 3 3/16 in |
Base Width | 4 in |
Center Height | 4 in |
Mount Hole Center-to-Center Length | 12 9/16 in |
Mounting Bolt Size | 7/8 in |
Base Height | 1.25 in |
Description
Pillow Block Bearing, Base Height 1.25 in, Base Width 4 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 3/16 in, Bore Type Cylindrical, Center Height 4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 2,125 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 12 9/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless05FJX-04MP-SS (SS-6505-05-04-FG)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3-1/4 In, Steel (H1C-325)
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY6)
- ALLEGRO INDUSTRIES Pump Discharge Hose (9404-50)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-28C (NP-28C)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 3 (RPB 300-2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19 (NPD-19)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/8" Bore (NP-46)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, RPB 307-C4 (RPB 307-C4)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- Sealmaster Pillow Block & Flange Bearings