Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 2-7/8" Bore
Mfr # NP-46
Zoro # G0106176
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-46
- Zoro # G0106176
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/8 in |
Bolt Size | 7/8 in |
Dimension J | 3 1/16 in |
Dimension H | 7 in |
Overall Length | 13 in |
Overall Height | 7 in |
Dimension G | 1 1/8 in |
Overall Width | 3.5 in |
Dimension E | 1 5/8 in |
Dimension D | 3 1/2 in |
Dimension A | 3 1/2 in |
Dimension B | 13 in |
Dimension L | 3 41/64 in |
Dimension C | 8-1/2 in to 9-1/2 in |
Bore Diameter | 2 7/8 in |
Mount Hole Center-to-Center Length | 9.5 in |
Center Height | 3.5 in |
Mounting Bolt Size | 7/8 in |
Base Width | 3.5 in |
Base Height | 1.125 in |
Description
Pillow Block Bearing, Base Height 1.125 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/8 in, Bore Type Cylindrical, Center Height 3.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 2,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 9.5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp HS, 1-52/64", 2-4-8/64" (HS36)
- BREEZE Hose Clamp, Mini, SAE 4,305SS, PK10 (3704)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-41)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDME075-0100)
- SEALMASTER Pillow Block Bearing, Ball, 2-15/16" Bore (NP-47)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (NP-22)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (700204)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-19T (NP-19T)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAK 1 11/16 SGT)
- Sealmaster Pillow Block & Flange Bearings