Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # NPL-39
Zoro # G8987991
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NPL-39
- Zoro # G8987991
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Dimension C | 6-7/8 in to 7-5/8 in |
Dimension J | 2 9/16 in |
Dimension L | 2 63/64 in |
Overall Length | 9.5 in |
Dimension G | 13/16 in |
Dimension F | 11/16 in |
Dimension A | 2 11/16 in |
Overall Height | 5.5 in |
Dimension B | 9 1/2 in |
Overall Width | 2.75 in |
Dimension D | 2 3/4 in |
Dimension E | 1 in |
Dimension H | 5 1/2 in |
Center Height | 2 11/16 in |
Base Width | 2.75 in |
Base Height | 0.19 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 7 5/8 in |
Bore Diameter | 2 7/16 in |
Description
Pillow Block Bearing, Base Height 0.19 in, Base Width 2.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B38 Wrapped V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (B38)
- LUBRIMATIC Grease Gun, 13-1/8 in. Tool L, 7000 psi (30-802)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (16L34BE)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (MP-28)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NPL-23)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (MP-39)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UCPX-2.11/16M)
- Sealmaster Pillow Block & Flange Bearings