Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # NPL-35
Zoro # G7801263
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NPL-35
- Zoro # G7801263
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension B | 8 5/8 in |
Bolt Size | 5/8 in |
Overall Height | 4.937 in |
Overall Width | 2.375 in |
Overall Length | 8.625 in |
Dimension J | 2 3/16 in |
Dimension H | 4 15/16 in |
Dimension C | 6-1/2 in to 7 in |
Dimension F | 11/16 in |
Dimension A | 2 7/16 in |
Dimension G | 11/16 in |
Dimension L | 2 23/32 in |
Dimension D | 2 3/8 in |
Dimension E | 7/8 in |
Base Height | 0.06 in |
Center Height | 2 7/16 in |
Bore Diameter | 2 3/16 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 7 in |
Base Width | 2.38 in |
Description
Pillow Block Bearing, Base Height 0.06 in, Base Width 2.38 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 7/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.937 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Basic Repair Kit Urethane (GPE304050K)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1410T)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SS-024-D)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (C-175)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-35 (EMP-35)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-7/16 (RPB 207-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/8" Bore (NP-18)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- DODGE P2B-E-300R Type E-Xtra Pillow Block, 2-Bolt Base (023018 P2B-E-300R)
- Sealmaster Pillow Block Bearings