Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # NP-35
Zoro # G9173123
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-35
- Zoro # G9173123
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension B | 8 5/8 in |
Overall Length | 8.625 in |
Bolt Size | 5/8 in |
Dimension D | 2 3/8 in |
Overall Height | 5 in |
Dimension A | 2 1/2 in |
Dimension F | 11/16 in |
Dimension L | 2 23/32 in |
Dimension G | 3/4 in |
Overall Width | 2.375 in |
Dimension H | 5 in |
Dimension E | 7/8 in |
Dimension C | 6-1/2 in to 7 in |
Dimension J | 2 3/16 in |
Center Height | 2.5 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 3/16 in |
Mount Hole Center-to-Center Length | 7 3/16 in |
Base Height | 0.75 in |
Base Width | 2.38 in |
Description
Pillow Block Bearing, Base Height 0.75 in, Base Width 2.38 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 3/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- SMC Guided Cylinder, 12mm Bore, 125mm Stroke, 12mm Bore, 125mm Stroke (MGPM12-125Z)
- FESTO Push-In X-Connector QSMX-6 (QSMX-6)
- BANJO Manifold Pipe Fitting, 3" Coupling, Type C (303C)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/8" Bore (NP-18)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 211-2 (RPB 211-2)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (700204)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NP-27)
- DODGE 215 Normal Duty Pillow Block Ball Bearing Unit, 2-15/16 in Bore (123823)
- Sealmaster Pillow Block Bearings