Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 2-1/2" Bore
Mfr # MP-40
Zoro # G8039787
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Chrome Steel
- Bolt Hole Center-to-Center 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MP-40
- Zoro # G8039787
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Dimension G | 1 1/16 in |
Overall Width | 3 1/4 in |
Dimension F | 13/16 in |
Dimension E | 1 3/4 in |
Dimension A | 3 in |
Dimension J | 2 3/4 in |
Dimension B | 11 1/4 in |
Dimension H | 6 1/4 in |
Overall Length | 11 1/4 in |
Dimension L | 3 7/16 in |
Bolt Size | 3/4 in |
Dimension D | 3 1/4 in |
Dimension C | 7-1/8 in to 8-7/8 in |
Overall Height | 6 1/4 in |
Base Width | 3.25 in |
Bore Diameter | 2 1/2 in |
Base Height | 1.06 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Length | 8 7/8 in |
Center Height | 3 in |
Description
Pillow Block Bearing, Base Height 1.06 in, Base Width 3.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 8 7/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Rapid Tap Metal Cutting Fluid, All-Metal Cutting Fluid & Paste, 1 Gallon (01G-NRT)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75BFDSR02.00)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (NP-22)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (MP-23)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16C (NP-16C)
- SEALMASTER Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, CRPS-PN16 (CRPS-PN16)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (SRP-19)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (MP-31)
- CLESCO PBCM-BS-087 Pillow Block Bearing (PBCM-BS-087)
- Sealmaster Pillow Block Bearings