Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 2-11/16" Bore
Mfr # MP-43
Zoro # G8987867
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MP-43
- Zoro # G8987867
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 11/16 in |
Dimension J | 3 1/16 in |
Dimension E | 1 5/8 in |
Dimension C | 7-7/8 in to 10-1/8 in |
Dimension L | 3 41/64 in |
Overall Height | 7 in |
Dimension B | 13 in |
Dimension H | 7 in |
Dimension F | 15/16 in |
Dimension D | 3 1/2 in |
Dimension G | 1 1/8 in |
Overall Length | 13 in |
Overall Width | 3.5 in |
Bolt Size | 7/8 in |
Dimension A | 3 1/2 in |
Mounting Bolt Size | 7/8 in |
Base Height | 1.13 in |
Mount Hole Center-to-Center Length | 10 1/8 in |
Base Width | 3.5 in |
Bore Diameter | 2 11/16 in |
Center Height | 3.5 in |
Description
Pillow Block Bearing, Base Height 1.13 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height 3.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 10 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 7 in, Overall Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L100 (210L100G)
- OETIKER Hose Clamp, Crimp, 2-Ear, 5/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100024-100)
- ENERPAC Relief Valve Asm Assy (DA5493900SR)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- SEALMASTER Pillow Block Bearing, Ball, 3" Bore (MP-48)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (MP-22)
- SEALMASTER Pillow Block Bearing, Ball, 1-5/8" Bore (NP-26)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 3 (RPB 300-2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 200-C2 (RPB 200-C2)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SWIVEL Bearing Pillow Block 5/8In 6633 (SW110495)
- Sealmaster Pillow Block & Flange Bearings