Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 15/16" Bore
Mfr # NP-15
Zoro # G8987903
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-15
- Zoro # G8987903
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 15/16 in |
Dimension E | 1 9/32 in |
Dimension J | 1 3/8 in |
Dimension H | 2 13/16 in |
Dimension B | 5 1/2 in |
Dimension F | 7/16 in |
Dimension L | 1 3/8 in |
Dimension C | 3-7/8 in to 4-3/8 in |
Bolt Size | 3/8 in |
Dimension A | 1 7/16 in |
Overall Length | 5.5 in |
Dimension G | 1/2 in |
Dimension D | 1 1/2 in |
Overall Height | 2.812 in |
Overall Width | 1.5 in |
Bore Diameter | 15/16 in |
Mount Hole Center-to-Center Length | 4 3/8 in |
Base Height | 0.5 in |
Base Width | 1.5 in |
Mounting Bolt Size | 3/8 in |
Center Height | 1 7/16 in |
Description
Pillow Block Bearing, Base Height 0.5 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height 1 7/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 3/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/2, PK3 (EF162024)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SH2-62)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/2 (CYR1-1/2)
- MITSUBOSHI 4/B90 93Inch Outside Length, 4 Ribs (4RB90)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NP-16)
- SEALMASTER Pillow Block Bearing, Ball, 7/8" Bore (NP-14)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-39 (EMP-39)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 (MPD-31)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-15/16 in Bore, 7-7/8 to 10-1/8 in L Bolt Center-to-Center (701881)
- TRITAN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-22)
- Sealmaster Pillow Block & Flange Bearings