Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1" Bore
Mfr # SRP-16
Zoro # G8988095
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SRP-16
- Zoro # G8988095
- UPC # 066246100560
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 3/8 in |
Dimension D | 1 5/16 in |
Dimension C | 3 5/8 in |
Dimension A | 1 1/2 in |
Dimension E | 2 3/64 in |
Dimension J | 1 3/8 in |
Overall Length | 4.75 in |
Dimension H | 2 13/16 in |
Overall Width | 1.437 in |
Dimension B | 4 3/4 in |
Dimension M | 1 7/16 in |
Dimension G | 11/64 in |
Overall Height | 2.812 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Mount Hole Size | 7/16 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 in |
Center Height | 1.5 in |
Base Height | 0.171 in |
Base Width | 1.312 in |
Description
Pillow Block Bearing, Base Height 0.171 in, Base Width 1.312 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1.5 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia. (1610 X 5/8)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17459 (FJ3288-02-0808S)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- SKF Speedi-Sleeves (99413)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (SRP-12)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (MP-19)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-3/16 (RPB 203-2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-35 (EMP-35)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NPL-27)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- CLESCO 1 3/8 In Bore-Set Screw Type Mounted Ball Bearing - Pillow (PBCM-BS-137)
- Sealmaster Pillow Block & Flange Bearings