Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-7/8" Bore
Mfr # NP-30
Zoro # G8192511
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 1 7/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-30
- Zoro # G8192511
- UPC # 066246100171
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/8 in |
Dimension E | 7/8 in |
Overall Height | 4 9/16 in |
Dimension F | 11/16 in |
Dimension B | 8 1/8 in |
Dimension A | 2 1/4 in |
Dimension D | 2 3/8 in |
Overall Length | 8 1/8 in |
Dimension J | 2 1/32 in |
Dimension H | 4 9/16 in |
Dimension C | 6 in to 6-1/2 in |
Bolt Size | 5/8 in |
Dimension G | 3/4 in |
Dimension L | 2 15/32 in |
Overall Width | 2 3/8 in |
Center Height | 2.25 in |
Mounting Bolt Size | 5/8 in |
Base Height | 0.75 in |
Base Width | 2.38 in |
Bore Diameter | 1 7/8 in |
Mount Hole Center-to-Center Length | 6.5 in |
Description
Pillow Block Bearing, Base Height 0.75 in, Base Width 2.38 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Center Height 2.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6.5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V630 V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (13V720)
- GREENLEE Paving Breaker, Hydraulic, 45 lb Class (HPB45-1AVS)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- GATES Hi-Power II Belts, A54 (A54)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 2 (RPB 200-2)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (700204)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (MP-35)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 3 (RPB 300-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NPL-20)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (MP-39)
- CLESCO 7/8 In Bore-Set Screw Type Mounted Ball Bearing - Pillow (PBCM-BS-087)
- Sealmaster Pillow Block & Flange Bearings