Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # NPL-23
Zoro # G8110331
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NPL-23
- Zoro # G8110331
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Dimension E | 13/16 in |
Dimension D | 1 7/8 in |
Dimension A | 1 13/16 in |
Overall Width | 1.875 in |
Dimension B | 6 9/16 in |
Overall Height | 3.687 in |
Overall Length | 6.562 in |
Dimension H | 3 11/16 in |
Bolt Size | 1/2 in |
Dimension C | 4-11/16 in to 5-5/16 in |
Dimension G | 9/16 in |
Dimension J | 1 11/16 in |
Dimension L | 1 55/64 in |
Dimension F | 9/16 in |
Center Height | 1 13/16 in |
Base Height | 0.56 in |
Base Width | 1.88 in |
Bore Diameter | 1 7/16 in |
Mount Hole Center-to-Center Length | 5 19/64 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.56 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 19/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS , Condenser Fan, 1/4 HP, 1-Phase, 1075 RPM Motor (3736)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI GY (PLG07525-100)
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NPL-20)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, RPB 307-C4 (RPB 307-C4)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NPL-35)
- SEALMASTER RPB Standard-Duty Pillow Block Roller Bearing Unit With Seal Flinger, 2-3/16 in Bore (550215)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NPL-16)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- DODGE P2B-SCAH-012-FF, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 0.75 in Bore Dia. (064110)
- Sealmaster Pillow Block & Flange Bearings