Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # MP-23
Zoro # G7919694
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MP-23
- Zoro # G7919694
- UPC # 066246101376
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Dimension E | 1 3/16 in |
Dimension D | 2 1/4 in |
Overall Height | 4.187 in |
Dimension C | 5 in to 6-3/8 in |
Dimension B | 8 in |
Dimension G | 3/4 in |
Dimension L | 2 1/16 in |
Dimension J | 1 15/16 in |
Dimension A | 2 1/8 in |
Bolt Size | 1/2 in |
Dimension H | 4 3/16 in |
Overall Length | 8 in |
Overall Width | 2.25 in |
Dimension F | 9/16 in |
Mount Hole Center-to-Center Length | 6 3/8 in |
Center Height | 2.125 in |
Base Height | 0.75 in |
Bore Diameter | 1 7/16 in |
Mounting Bolt Size | 1/2 in |
Base Width | 2.25 in |
Description
Pillow Block Bearing, Base Height 0.75 in, Base Width 2.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 3/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, NP322963-70000 (NP322963-70000)
- NILFISK/ADVANCE HOSE ASSEMBLY - 50.5in x 1.5in GREY SMOOTH, REPLACES (56112316)
- FIELD TUFF Heavy Duty Manual Post Puller (PG-07)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NPL-20)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-55 (EMP-55)
- SEALMASTER RPB Standard-Duty Pillow Block Roller Bearing Unit With Seal Flinger, 2-3/16 in Bore (550215)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-3/16 in Bore, 6-9/16 to 7-15/16 in L Bolt Center-to-Center (701873)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Ball Bearing, MFP-48 (MFP-48)
- DODGE P2B-E-215R Type E-Xtra (023017)
- Sealmaster Pillow Block & Flange Bearings