Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-3/8" Bore
Mfr # NP-22
Zoro # G8434246
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-22
- Zoro # G8434246
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Overall Length | 6.562 in |
Dimension F | 9/16 in |
Bolt Size | 1/2 in |
Overall Height | 3.75 in |
Dimension G | 5/8 in |
Dimension E | 13/16 in |
Dimension L | 1 55/64 in |
Overall Width | 1.875 in |
Dimension J | 1 11/16 in |
Dimension A | 1 7/8 in |
Dimension H | 3 3/4 in |
Dimension C | 4-11/16 in to 5-5/16 in |
Dimension B | 6 9/16 in |
Dimension D | 1 7/8 in |
Base Width | 1.88 in |
Mount Hole Center-to-Center Length | 5 19/64 in |
Base Height | 0.63 in |
Bore Diameter | 1 3/8 in |
Center Height | 1.875 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.63 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 19/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, 1-1/4 inBore dia. (C-125-A)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- LEGACY Tube, Suction (L3503)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 2RS (6009 2RS/C3 PRX)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NP-20)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 1-11/16 in Bore (701867)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (700196)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UELPL-1.3/8M)
- Sealmaster Pillow Block Bearings