Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # NPL-28
Zoro # G8253971
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NPL-28
- Zoro # G8253971
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Dimension E | 13/16 in |
Dimension A | 2 1/16 in |
Dimension J | 1 15/16 in |
Dimension D | 2 1/8 in |
Dimension F | 9/16 in |
Bolt Size | 1/2 in |
Overall Height | 2.187 in |
Dimension H | 4 3/16 in |
Dimension G | 5/8 in |
Dimension C | 5-7/16 in to 6-1/16 in |
Overall Width | 2.125 in |
Dimension B | 7 1/2 in |
Overall Length | 7.5 in |
Dimension L | 2 19/64 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 6 3/64 in |
Base Height | 0.63 in |
Center Height | 2 1/16 in |
Bore Diameter | 1 3/4 in |
Base Width | 2.13 in |
Description
Pillow Block Bearing, Base Height 0.63 in, Base Width 2.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 3/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- STECO Tap Magic EP-Xtra Cutting Fluid - 1 Gallon - Pkg of 2 (10128E)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2AK94 1 3/16 (2AK94 1 3/16)
- MARTIN SPROCKET & GEAR Spk Roller Double B Met, D08B36 (D08B36)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NPL-27)
- SEALMASTER Pillow Block Bearing, Ball, 1-5/8" Bore (NPL-26)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 208-C2 (RPB 208-C2)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (SRP-12)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-7/16 (RPB 207-2)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- Sealmaster Pillow Block Bearings