Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # SRP-19
Zoro # G8527504
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SRP-19
- Zoro # G8527504
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension M | 1 47/64 in |
Dimension G | 1/4 in |
Dimension J | 1 5/8 in |
Overall Height | 3.375 in |
Dimension A | 1 3/4 in |
Bolt Size | 3/8 in |
Dimension B | 5 1/4 in |
Dimension H | 3 3/8 in |
Dimension C | 4 1/8 in |
Overall Width | 1.734 in |
Dimension E | 2 5/16 in |
Dimension D | 1 1/2 in |
Overall Length | 5.25 in |
Bore Diameter | 1 3/16 in |
Base Width | 1.5 in |
Base Height | 0.218 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Center Height | 1.75 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Size | 7/16 in |
Description
Pillow Block Bearing, Base Height 0.218 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1.75 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1.5 In Pipe (5104)
- NTN NTN 6307ZC3, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307ZC3)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NP-20)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (SRP-20R)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16T (NP-16T)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NPL-20)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 208-C2 (RPB 208-C2)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (MP-19)
- SEALMASTER Pillow Block Bearing, Ball, 2-11/16" Bore (MP-43)
- CLESCO 1/2" ID Pillow Block Bearing Press Steel, Ball Bearing (PBPS-BL-050)
- Sealmaster Pillow Block Bearings