Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # NPL-19
Zoro # G8987973
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NPL-19
- Zoro # G8987973
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension L | 1 3/8 in |
Dimension E | 13/16 in |
Dimension A | 1 9/16 in |
Dimension C | 4-7/16 in to 5-1/16 in |
Overall Height | 3.25 in |
Bolt Size | 1/2 in |
Overall Length | 6.5 in |
Overall Width | 1.875 in |
Dimension F | 9/16 in |
Dimension J | 1 1/2 in |
Dimension B | 6 1/2 in |
Dimension D | 1 7/8 in |
Dimension H | 3 1/4 in |
Dimension G | 7/16 in |
Mount Hole Center-to-Center Length | 5 3/64 in |
Base Width | 1.88 in |
Center Height | 1 9/16 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.44 in |
Bore Diameter | 1 3/16 in |
Description
Pillow Block Bearing, Base Height 0.44 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 3/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x 1/8" Male BSPP (G) (NSC06-G01)
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- DYNABRADE Wick (25264)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NP-24)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (NP-22)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Ball Bearing, MFP-48 (MFP-48)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-55 (EMP-55)
- SEALMASTER Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, CRPS-PN16 (CRPS-PN16)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NPL-20)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, VPLS-231 (VPLS-231)
- Sealmaster Pillow Block & Flange Bearings