Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # NP-19
Zoro # G5229822
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-19
- Zoro # G5229822
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension C | 4-7/16 in to 5-1/16 in |
Dimension H | 3 3/8 in |
Dimension G | 9/16 in |
Overall Width | 1.875 in |
Overall Length | 6.5 in |
Overall Height | 3.375 in |
Bolt Size | 1/2 in |
Dimension E | 13/16 in |
Dimension A | 1 11/16 in |
Dimension L | 1 19/32 in |
Dimension B | 6 1/2 in |
Dimension D | 1 7/8 in |
Dimension J | 1 1/2 in |
Dimension F | 9/16 in |
Base Width | 1.88 in |
Base Height | 0.56 in |
Bore Diameter | 1 3/16 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 11/16 in |
Mount Hole Center-to-Center Length | 5 3/64 in |
Description
Pillow Block Bearing, Base Height 0.56 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 3/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 40 x 1610mm PL, T115 (1610-14M-40)
- MASTER DRIVE INC Classical "A" V-Belt, A26 (A26SEL)
- BESTORQ AX16 Cogged Belt, 18 in Outside Length, 1/2 in Top Width, 1 Ribs (AX16)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/2hp (5KC36JN268X)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/8" Bore (NP-18)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (MP-35)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16C (NP-16C)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NP-24)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- Sealmaster Pillow Block & Flange Bearings