Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # MP-19
Zoro # G8987833
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MP-19
- Zoro # G8987833
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension G | 11/16 in |
Overall Width | 2.25 in |
Dimension D | 2 1/4 in |
Dimension F | 9/16 in |
Dimension H | 3 13/16 in |
Bolt Size | 1/2 in |
Dimension C | 4-1/2 in to 5-1/2 in |
Dimension J | 1 11/16 in |
Overall Length | 6.875 in |
Dimension E | 1 in |
Dimension B | 6 7/8 in |
Overall Height | 3.812 in |
Dimension A | 1 7/8 in |
Dimension L | 1 55/64 in |
Mount Hole Center-to-Center Length | 5.5 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 3/16 in |
Center Height | 1.875 in |
Base Height | 0.69 in |
Base Width | 2.25 in |
Description
Pillow Block Bearing, Base Height 0.69 in, Base Width 2.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5.5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 2.5039-in. BH to BH Cntr (UCFC205-25MM)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (SRP-12)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (MP-39)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NP-16)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NPL-27)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 3 (RPB 300-2)
- DODGE Setscrew Ball Bearings, SL Light Duty Pillow Block, P2B-SL-100 (128107 1 SL PB 2BT)
- Sealmaster Pillow Block & Flange Bearings