Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-1/8" Bore
Mfr # NP-18
Zoro # G8206046
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-18
- Zoro # G8206046
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Dimension B | 6 1/2 in |
Dimension H | 3 3/8 in |
Dimension A | 1 11/16 in |
Dimension E | 13/16 in |
Overall Width | 1.875 in |
Dimension F | 9/16 in |
Dimension L | 1 19/32 in |
Dimension J | 1 1/2 in |
Dimension D | 1 7/8 in |
Dimension C | 4-7/16 in to 5-1/16 in |
Bolt Size | 1/2 in |
Overall Length | 6.5 in |
Overall Height | 3.375 in |
Dimension G | 9/16 in |
Mount Hole Center-to-Center Length | 5 3/64 in |
Base Width | 1.88 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 11/16 in |
Base Height | 0.56 in |
Bore Diameter | 1 1/8 in |
Description
Pillow Block Bearing, Base Height 0.56 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 3/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8 ID X 3/4 Od X 1 1/4 Oal Steel Reducer Bushing (SRB-101220)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60BTL18)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- COXREELS Hand Crank Hose Reel 3/4In. I.D., (1125-5-200)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NP-19)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- SEALMASTER Pillow Block Bearing, Ball, 2-11/16" Bore (MP-43)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NPL-27)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-28C (NP-28C)
- SEALMASTER MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-207-C (USRB5000-207-C)
- CLESCO 1 3/16 In Bore-Setscrew Typemounted Ballbearing-Pillow, Pbcm-Bs-118-Np (PBCM-BS-118-NP)
- Sealmaster Pillow Block & Flange Bearings