Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # NP-20R
Zoro # G8132406
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # NP-20R
- Zoro # G8132406
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Dimension B | 6 1/2 in |
Dimension A | 1 11/16 in |
Dimension C | 4-7/16 in to 5-1/16 in |
Overall Length | 6.5 in |
Dimension F | 9/16 in |
Dimension J | 1 1/2 in |
Bolt Size | 1/2 in |
Dimension H | 3 3/8 in |
Overall Height | 3.375 in |
Dimension L | 1 19/32 in |
Dimension E | 13/16 in |
Dimension G | 9/16 in |
Overall Width | 1.875 in |
Dimension D | 1 7/8 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.563 in |
Bore Diameter | 1 1/4 in |
Center Height | 1 11/16 in |
Mount Hole Center-to-Center Length | 5 3/64 in |
Base Width | 1.875 in |
Description
Pillow Block Bearing, Base Height 0.563 in, Base Width 1.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 3/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- DODGE Standard Flexible Tire Coupling Element, PX90 Coupling, 9-1/4 in OD, 2800 rpm Max, Natural Rubber (011109)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF12 B)
- KBC Ball Bearing, 10mm x 26mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6000-2RS KBC)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-3/16 (RPB 203-2)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, RPB 307-C4 (RPB 307-C4)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NPL-16)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 3-15/16 in Bore, 11-3/4 to 14-3/4 in L Bolt Center-to-Center (701887)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (MP-31)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (MP-39)
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- Sealmaster Pillow Block & Flange Bearings