Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # NPL-24
Zoro # G8987982
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NPL-24
- Zoro # G8987982
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Length | 7.25 in |
Dimension C | 4-7/8 in to 5-7/8 in |
Dimension E | 1 in |
Overall Height | 3.937 in |
Dimension G | 11/16 in |
Dimension B | 7 1/4 in |
Dimension A | 1 15/16 in |
Dimension D | 2 1/8 in |
Dimension L | 2 1/16 in |
Dimension F | 9/16 in |
Overall Width | 2.125 in |
Dimension H | 3 15/16 in |
Dimension J | 1 15/16 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Center Height | 1 15/16 in |
Bore Diameter | 1 1/2 in |
Base Width | 2.13 in |
Base Height | 0.69 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.69 in, Base Width 2.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 7/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.937 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1-3/16 dia, 4383.77lb (UC206-30MM)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M18-04-BK00B)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NPL-27)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NPL-28)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (MP-35)
- SEALMASTER PillowBlock SB Bearing, Tapered Rlr, 2-1/2 (RPB 208-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-13/16" Bore (NP-29)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELPL208-108D1W3)
- Sealmaster Pillow Block & Flange Bearings