Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # MP-24
Zoro # G8289592
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MP-24
- Zoro # G8289592
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Overall Length | 8.75 in |
Dimension A | 2 5/16 in |
Dimension D | 2 5/8 in |
Dimension C | 5-1/2 in to 6-3/4 in |
Dimension H | 4 9/16 in |
Dimension J | 1 15/16 in |
Overall Height | 4.562 in |
Overall Width | 2.625 in |
Dimension F | 11/16 in |
Dimension E | 1 1/4 in |
Dimension G | 13/16 in |
Bolt Size | 5/8 in |
Dimension L | 2 19/64 in |
Dimension B | 8 3/4 in |
Base Height | 0.81 in |
Center Height | 2 5/16 in |
Mounting Bolt Size | 5/8 in |
Base Width | 2.63 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 6.75 in |
Description
Pillow Block Bearing, Base Height 0.81 in, Base Width 2.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35B20F-3/4)
- DAYTON A47 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (1A098)
- GATES Hydraulic Coupling-Megacrimp, G25170-0406 (G25170-0406)
- GATES 32770, 10*T-BOLT CLAMP 94 (32770)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (MP-28)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (SRP-20R)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-7/16 (RPB 107-2)
- SEALMASTER Gen Gold Skwezloc, #NP12TC (NP12TC)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP1.7/16MFG1)
- Sealmaster Pillow Block Bearings