Shop All Pillow Block Bearings
Sealmaster
Pillow Block Bearing, Ball, 1-11/16" Bore
Mfr # MP-27
Zoro # G8987842
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MP-27
- Zoro # G8987842
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Dimension H | 4 5/8 in |
Dimension C | 5-7/16 in to 6-13/16 in |
Dimension A | 2 5/16 in |
Overall Width | 2.625 in |
Bolt Size | 5/8 in |
Overall Length | 8.75 in |
Overall Height | 4.625 in |
Dimension G | 13/16 in |
Dimension J | 2 1/32 in |
Dimension B | 8 3/4 in |
Dimension D | 2 5/8 in |
Dimension E | 1 5/16 in |
Dimension L | 2 15/32 in |
Dimension F | 11/16 in |
Mounting Bolt Size | 5/8 in |
Base Width | 2.63 in |
Bore Diameter | 1 11/16 in |
Base Height | 0.81 in |
Center Height | 2 5/16 in |
Mount Hole Center-to-Center Length | 6 51/64 in |
Description
Pillow Block Bearing, Base Height 0.81 in, Base Width 2.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 51/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp HSS, 2-52/64", 3-48/64" (HSS52)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 21 # of Teeth (50BS21H X 1 1/4)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X08)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040812C)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (MP-28)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (MP-24)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 2 (RPB 200-2)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (700196)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-7/16 (RPB 207-2)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- PEER Pillow Block Unit Cast Iron Standard Shaft Height With Wide Inner Ring Eccentric Locking Collar (HCP206-19)
- Sealmaster Pillow Block Bearings