Shop All Pillow Block Bearings
Sealmaster
MountedDuctile IronTwo Bolt PillowBlock Spherical Roller, USRBE5000-203
Mfr # USRBE5000-203
Zoro # G5000750
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.188 in
- Bearing Housing Material Type Ductile Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 7.19 in
- Mounting Surface to Shaft Center 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USRBE5000-203
- Zoro # G5000750
- UPC # 662461362013
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.188 in |
Overall Length | 9-5/8 in |
Overall Height | 4.969 in |
Overall Width | 3.13 in |
Bolt Size | 5/8 in |
Details
Bearing Housing Material Type | Ductile Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 7.19 in |
Mounting Surface to Shaft Center | 2-1/2 in |
Temp. Range | 0 to 220°F |
Dynamic Load Capacity | 28087 lb |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 3750 RPM |
Locking Type | Collar Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- MASTER PNEUMATIC COMB F-R 1/2 MTL BWL (BCFR380-4)
- PROSOURCE Hose Clamp Ss No.20 Ss Scrw (HCRSS20)
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 2 (RPB 200-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NPL-31)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- SEALMASTER NP-T Standard-Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore, 6 to 6-1/2 in L Center-to-Center (705384)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NP-24)
- CLESCO PBCM-BE-243 Pillow Block Bearing (PBCM-BE-243)
- Sealmaster Pillow Block Bearings