Shop All Spherical Roller Bearings
Sealmaster
MountedDuctile Iron Four Bolt Flange Spherical Roller, USFBE5000E-203-C
Mfr # USFBE5000E-203-C
Zoro # G5004451
product price: $1,693.99
/ea
Free Shipping & Returns
$1,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 2.188 in
- Width (In.) 3.313 in
- Cage Material Ductile Iron
- Max. RPM 3750 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFBE5000E-203-C
- Zoro # G5004451
- UPC # 662461365434
- Country of Origin Mexico
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.188 in |
Width (In.) | 3.313 in |
Details
Type | Spherical Roller |
Cage Material | Ductile Iron |
Max. RPM | 3750 RPM |
Dynamic Load Capacity | 28087 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS2)
- MACNAUGHT M3 Grease Pump Control Gun with Flow Meter (GCVD-001)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (5K618)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- SKF Spherical Plain Bearing (GEZ 204 ES)
- SKF Spherical Roller Bearing (22205 E CJ C3 W33)
- SKF SKF 22217K CCKW33, Spherical Roller Bearings (22217K CCKW33)
- Sealmaster Spherical Roller Bearings