Shop All Take-Up Bearings
Sealmaster
MountedCastIronWideSlot TakeUp Housing/FrameAssem BallBearing, STMH-23T
Mfr # STMH-23T
Zoro # G5007321
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.438 in
- Bolt Hole Size 7/8 in
- Height 4 in
- Width 1.688 in
- Length 5.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # STMH-23T
- Zoro # G5007321
- UPC # 662461340875
- Country of Origin Mexico
- Category Take-Up Bearings
Dimensions
Bore Dia. (In.) | 1.438 in |
Bolt Hole Size | 7/8 in |
Height | 4 in |
Width | 1.688 in |
Length | 5.063 in |
Details
Locking Type | Concentric |
Housing | Take Up, Wide Slot |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (99080251)
- SUNTEC B2Ta8245 Oil Pump 2 Stage-3450 (B2TA8245)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE10)
- D&D 115" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B112)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- Sealmaster Take-Up Bearings