Shop All Take-Up Bearings
Sealmaster
MountedCastIronWideSlot TakeUp Housing/Frame Assem BallBearing, STMH-23
Mfr # STMH-23
Zoro # G5005142
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.438 in
- Bolt Hole Size 7/8 in
- Height 4 in
- Width 1.688 in
- Length 5.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # STMH-23
- Zoro # G5005142
- UPC # 662461342985
- Country of Origin Mexico
- Category Take-Up Bearings
Dimensions
Bore Dia. (In.) | 1.438 in |
Bolt Hole Size | 7/8 in |
Height | 4 in |
Width | 1.688 in |
Length | 5.063 in |
Details
Temp. Range | Up to 220°F |
Housing | Take Up, Wide Slot |
Locking Type | Setscrew |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Rebuild kit, For 5Z683 (1904)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1615, 1in (80BTL13H)
- DAYTON Pneumatic Ball Vibrator, Force 451 Lb (1DYP2)
- SPEEDAIRE Valve, Lockout, 3/4 In (4ZM29)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-012 (125010 WSTU-SC-012)
- Sealmaster Pillow Block & Flange Bearings