Shop All Pillow Block Bearings
Sealmaster
MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-203-C
Mfr # USRB5000-203-C
Zoro # G5003499
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.188 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 6.81 in
- Mounting Surface to Shaft Center 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USRB5000-203-C
- Zoro # G5003499
- UPC # 662461356876
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.188 in |
Overall Length | 8-7/8 in |
Overall Height | 5 in |
Overall Width | 3.13 in |
Bolt Size | 5/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 6.81 in |
Mounting Surface to Shaft Center | 2-1/2 in |
Max. Speed | 2200 RPM |
Temp. Range | Up to 220°F |
Dynamic Load Capacity | 28087 lb |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Locking Type | Collar Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 460-5M-15, Timing Belt, Neoprene, Fiberglass (460-5M-15)
- PERFORMANCE TOOL Grease Gun Econ Perfrmtl (W54203)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 208-C2 (RPB 208-C2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-35 (EMP-35)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16C (NP-16C)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NP-28)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NP-27)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-211 (126820 P2B-SCM-211)
- Sealmaster Pillow Block Bearings