Shop All Flange Bearings
Sealmaster
Mounted Stainless Steel Two Bolt Flange Ball Bearing, CRBFTS-PN20
Mfr # CRBFTS-PN20
Zoro # G5000732
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4 in
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 5-1/8 in
- Bolt Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # CRBFTS-PN20
- Zoro # G5000732
- UPC # 662461341438
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Bolt Size | 1/2 in |
Overall Length | 6-1/8 in |
Details
Bearing Housing Material Type | Stainless Steel |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 5-1/8 in |
Finish | Electroless Nickel Plated |
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Max. RPM | 2000 RPM |
Dynamic Load Capacity | 5782 lb |
Includes | Backside Shield |
Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260887, Pressure Line, 25 micron, Outside-In (MF0060336)
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.7244 In Od X 0.923 In W; Case Carburized Steel (472A)
- ATLANTIC BLOWERS Check Valve 4" (AB-30005)
- TIMKEN TIM-33891, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 33891 (33891)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SRF-20R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (SF-47)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (SF-22)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (SF-16)
- Sealmaster Pillow Block & Flange Bearings