Shop All Insert Bearings
Sealmaster
Mounted Insert Only Ball Bearing, ERX-PN16T
Mfr # ERX-PN16T
Zoro # G5000918
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Dynamic Load Capacity (Lb.) 2801 lb
- Locking Type Concentric
- Width 1.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ERX-PN16T
- Zoro # G5000918
- UPC # 662461340028
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Bore Dia. | 1 in |
Width | 1.438 in |
Details
Dynamic Load Capacity (Lb.) | 2801 lb |
Locking Type | Concentric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-31)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6313 2Z JEM)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6S)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-1TC (2-1TC)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- SEALMASTER Insert Bearing, Bore Dia. 1 In, Steel (SRC-16)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-17T (2-17T)
- NTN NTN AS202-010, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (AS202-010)
- Sealmaster Insert Bearings