Shop All Insert Bearings
Sealmaster
Mounted Insert Only Ball Bearing, ERX-32 XLO
Mfr # ERX-32 XLO
Zoro # G5002327
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Width 2.188 in
- Locking Type Setscrew
- Dynamic Load Capacity (Lb.) 9752 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ERX-32 XLO
- Zoro # G5002327
- UPC # 662461259214
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Bore Dia. | 2 in |
Width | 2.188 in |
Details
Locking Type | Setscrew |
Dynamic Load Capacity (Lb.) | 9752 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 608ZZ, 600 Series Single Row Deep Groove Ball Bearing (608ZZ)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D50CTB42 (D50CTB42)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Rigid x Swivel Transparent Blue (PU14-25A-T)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 125 PSI RD (45DT83)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (ER-31)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-9/16 In (2-19)
- SEALMASTER Mounted Insert Only Tapered Roller, RCI 203 (RCI 203)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-9/16 In (ER-25)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/8 In (ER-18)
- DODGE Eccentric SXV Collar Ball Bearing, SXV Intermediate Bearing Insert, INS-SXV-100 RESALE (131438 INS-SXV-100)
- Sealmaster Ball Bearings