Shop All Insert Bearings
Sealmaster
Mounted Insert Only Ball Bearing, ERX-24 XLO
Mfr # ERX-24 XLO
Zoro # G5001539
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2 in
- Dynamic Load Capacity (Lb.) 7340 lb
- Locking Type Setscrew
- Width 1.938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ERX-24 XLO
- Zoro # G5001539
- UPC # 662461259177
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Bore Dia. | 1-1/2 in |
Width | 1.938 in |
Details
Dynamic Load Capacity (Lb.) | 7340 lb |
Locking Type | Setscrew |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (SP300-25-G)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 4.8A (KDRAA2H2)
- ZORO SELECT Clamp, Double Bolt (3LX58)
- FESTO Plastic Tubing PUN-H-1/2-SW-150-CB (PUN-H-1/2-SW-150-CB)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- SEALMASTER Mounted Insert Only Tapered Roller, RCI 203 (RCI 203)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- SEALMASTER Insert Bearing, Bore Dia. 1-3/16 In, Steel (SRC-19)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-11/16 In (ER-27)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (ER-31)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-104D1)
- Sealmaster Ball Bearings