Shop All Insert Bearings
Sealmaster
Mounted Insert Only Ball Bearing, ERX-12T XLO
Mfr # ERX-12T XLO
Zoro # G5000312
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Locking Type Concentric
- Dynamic Load Capacity (Lb.) 2611 lb
- Width 1.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ERX-12T XLO
- Zoro # G5000312
- UPC # 662461259252
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Bore Dia. | 3/4 in |
Width | 1.281 in |
Details
Locking Type | Concentric |
Dynamic Load Capacity (Lb.) | 2611 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5208070)
- FAG BEARINGS FAG 626Z, SelfAligning Ball Bearings Double Row (626Z)
- DAYTON Radial Ball Bearing, Double Seal, 8mm Bore (21XU39)
- SEALMASTER Mounted Insert Only Ball Bearing, AR-1-14 (AR-1-14)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/8 In (ER-18)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-11/16 In (ER-27)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-1TC (2-1TC)
- DODGE Eccentric SXV Collar Ball Bearing, SXV Intermediate Bearing Insert, INS-SXV-100 RESALE (131438 INS-SXV-100)
- Sealmaster Insert Bearings