Shop All Insert Bearings
Sealmaster
Mounted Insert Only Ball Bearing, AR-2-1
Mfr # AR-2-1
Zoro # G5001356
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Locking Type Setscrew
- Dynamic Load Capacity (Lb.) 2801 lb
- Width 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # AR-2-1
- Zoro # G5001356
- UPC # 662461009482
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Bore Dia. | 1 in |
Width | 1-3/8 in |
Details
Locking Type | Setscrew |
Dynamic Load Capacity (Lb.) | 2801 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve Cap (TTR4420406G)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1102)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Steel (MCL-20-F)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 (2-110)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-210 (ER-210)
- SEALMASTER Mounted Insert Only Ball Bearing, 3-1C (3-1C)
- SEALMASTER Gen Gold Set Screw, #2-13 (2-13)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1-1/2 in Bore (705579)
- HHIP CCMT 32.51-EM Coated Carbide Insert (6053-0221)
- Sealmaster Ball Bearings