Shop All Insert Bearings
Sealmaster
Mounted Insert Only Ball Bearing, 3-1T
Mfr # 3-1T
Zoro # G5004506
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Locking Type Concentric
- Width 1.563 in
- Dynamic Load Capacity (Lb.) 4381 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # 3-1T
- Zoro # G5004506
- UPC # 662461029268
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Bore Dia. | 1 in |
Width | 1.563 in |
Details
Locking Type | Concentric |
Dynamic Load Capacity (Lb.) | 4381 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Biodegradeable Bend Lubricant, 32 Oz. (B-LUBEQT)
- LOC-LINE Elbow, Black, 1/4", PK20 (49435-BLK)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, Strt (202702-8-6S)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- SEALMASTER Mounted Insert Only Ball Bearing, AR-2-1 (AR-2-1)
- SEALMASTER Insert Ball Bearing, Bore Dia. 7/8 In (ER-14)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1/2 In (ER-8)
- SEALMASTER Insert Bearing, Bore Dia. 1 In, Steel (SRC-16)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/8 In (2-16)
- HHIP 16ER-12UN TiALN Coated External Threading & Grooving Insert (6006-4612)
- Sealmaster Insert Bearings