Shop All Insert Bearings
Sealmaster
Mounted Insert Only Ball Bearing, 2-17TC
Mfr # 2-17TC
Zoro # G5001137
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.438 in
- Width 1-3/4 in
- Dynamic Load Capacity (Lb.) 5782 lb
- Locking Type Concentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # 2-17TC
- Zoro # G5001137
- UPC # 662461032282
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Bore Dia. | 1.438 in |
Width | 1-3/4 in |
Details
Dynamic Load Capacity (Lb.) | 5782 lb |
Locking Type | Concentric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS (SP-10-SS)
- KELLEY Flanged Bronze Bushing 5/8" Id X 3/4"Od (091-094)
- FESTO Push-In T-Fitting QSTF-1/4-8-B (QSTF-1/4-8-B)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3-7/16 In (2-37)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- SEALMASTER Insert Bearing, Bore Dia. 1 In, Steel (SRC-16)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- SEALMASTER Gen Gold Set Screw, #2-13 (2-13)
- Sealmaster Insert Bearings