Shop All Mounted Bearings
Sealmaster
Mounted Flouropolymer Coated Cast Iron Hanger Unit Ball Bearing
Mfr # CREHBF-PN20R
Zoro # G5005072
product price: $2,679.99
/ea
Free Shipping & Returns
$2,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4 in
- Overall Width 3-1/8 in
- Bearing Insert Material 52100 Bearing Steel
- Bearing Housing Material Type Flouropolymer Coated Cast Iron
- Mounting Surface to Shaft Center 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # CREHBF-PN20R
- Zoro # G5005072
- UPC # 662461353066
- Country of Origin United States
- Category Mounted Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Overall Width | 3-1/8 in |
Overall Height | 4.063 in |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Housing Material Type | Flouropolymer Coated Cast Iron |
Mounting Surface to Shaft Center | 2-1/2 in |
Finish | Electroless Nickel Plated |
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Dynamic Load Capacity | 4381 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Double Single Roller Chain Sprockets, DS60Q21 (DS60Q21)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 20 # of Teeth (08BS20H X 25)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F (B18-02-FK00B)
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-35 (SC-35)
- SEALMASTER Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-16 (SEHB-16)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, MSC-31T (MSC-31T)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-28 (SC-28)
- YORK Bearing Bracket (S1-026-13359-000)
- CLESCO F2PS-BL-050 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-050)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDE8)
- Sealmaster Ball Bearings