Shop All Spherical Roller Bearings
Sealmaster
Mounted Ductile Iron Four Bolt Flange Spherical Roller, USFBE5000-300
Mfr # USFBE5000-300
Zoro # G5002528
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 3 in
- Width (In.) 3.984 in
- Cage Material Ductile Iron
- Dynamic Load Capacity 47447 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # USFBE5000-300
- Zoro # G5002528
- UPC # 662461365243
- Country of Origin Mexico
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3 in |
Width (In.) | 3.984 in |
Details
Type | Spherical Roller |
Cage Material | Ductile Iron |
Dynamic Load Capacity | 47447 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Max. RPM | 3000 RPM |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 143 in Outside Length, 21/32 in Top Width, 1 Ribs (BX140)
- MILTON Swivel Hose End, 3/8" Mnpt, 3/8" Id (S-612-6)
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- BSC PREFERRED Belt, B/5L, 21/32 x 69in OC (B66/5L690)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 3/16in Bore (19231203)
- KOYO Spherical Roller Bearings (22234 R W33)
- KOYO Spherical Roller Bearings (22218 RHR W33)
- Sealmaster Roller Bearings