Shop All Spherical Roller Bearings
Sealmaster
Mounted Ductile Iron Four Bolt Flange Spherical Roller, USFBE5000-215
Mfr # USFBE5000-215
Zoro # G5002029
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 2.938 in
- Width (In.) 3.984 in
- Cage Material Ductile Iron
- Max. RPM 3000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFBE5000-215
- Zoro # G5002029
- UPC # 662461365229
- Country of Origin Mexico
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.938 in |
Width (In.) | 3.984 in |
Details
Type | Spherical Roller |
Cage Material | Ductile Iron |
Max. RPM | 3000 RPM |
Dynamic Load Capacity | 47447 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Plug (01437)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- COXREELS Hand Crank Hybrid Hose Reel 1inx250ft (1660-1528)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SKF SKF 29338E, Spher Roller Thrust Bearings (29338E)
- ROLLWAY BEARING Radial Spherical Roller Bearing - Straight Bore, 22220 MB C3 W33 (22220 MB C3 W33)
- COMPONENT HARDWARE OD Steel Concave Ball Bearing Roller 1-3 (B24-1013)
- Sealmaster Spherical Roller Bearings