Shop All Spherical Roller Bearings
Sealmaster
Mounted Ductile Iron Four Bolt Flange Spherical Roller, USFBE5000-207
Mfr # USFBE5000-207
Zoro # G5001469
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 2.438 in
- Width (In.) 3.484 in
- Cage Material Ductile Iron
- Temp. Range Up to 220°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFBE5000-207
- Zoro # G5001469
- UPC # 662461365144
- Country of Origin Mexico
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.438 in |
Width (In.) | 3.484 in |
Details
Type | Spherical Roller |
Cage Material | Ductile Iron |
Temp. Range | Up to 220°F |
Max. RPM | 3250 RPM |
Lubrication | Lithium Complex NLGI 2 Grease |
Dynamic Load Capacity | 44691 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (CL-23-F)
- TOMPKINS Hydraulic Fitting-Steel16MP-24FP EXPANDER (5405-16-24)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- SKF SKF 21311 EK W33, Spherical Roller Bearings (21311 EK W33)
- TORRINGTON Nrb Track Roller Assembly (YCRS20)
- SKF Spherical Roller Bearing, Bore 60mm (22212 E/C3)
- Sealmaster Roller Bearings