Shop All Flange Bearings
Sealmaster
Mounted Composite Two Bolt Flange Ball Bearing, CRFTC-PN16
Mfr # CRFTC-PN16
Zoro # G5003009
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Bearing Housing Material Type Composite
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 3.891 in
- Bolt Size 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # CRFTC-PN16
- Zoro # G5003009
- UPC # 662461335697
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 0.438 in |
Overall Length | 4.938 in |
Details
Bearing Housing Material Type | Composite |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 3.891 in |
Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Dynamic Load Capacity | 2801 lb |
Max. RPM | 2700 RPM |
Finish | Electroless Nickel Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 1200mm PL, T150 (1200-8M-20)
- SMC Air Filter (AF40-N03-Z-D)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01911, Pressure Line, 25 micron (ZX-HHC01911)
- FESTO Vacuum Filter VAF-PK-3 (VAF-PK-3)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1" Bore (SFT-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (SF-22)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (MSF-23)
- CLESCO F4CM-BE-137 Flange Mount Bearing (4 Bolt) (F4CM-BE-137)
- Sealmaster Flange Bearings