Shop All Take-Up Bearings
Sealmaster
Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-39C
Mfr # ST-39C
Zoro # G5004856
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.438 in
- Bolt Hole Size 1-3/8 in
- Height 5-3/4 in
- Width 2.563 in
- Length 7-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ST-39C
- Zoro # G5004856
- UPC # 662461024195
- Country of Origin United States
- Category Take-Up Bearings
Dimensions
Bore Dia. (In.) | 2.438 in |
Bolt Hole Size | 1-3/8 in |
Height | 5-3/4 in |
Width | 2.563 in |
Length | 7-5/8 in |
Details
Locking Type | Setscrew |
Housing | Take Up, Wide Slot |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- INGERSOLL-RAND Cover, for IRT2131 (2131-P32)
- SMC Y Plug-In, 1/8 in., TubexPlug-In (KQ2U01-99A)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- Sealmaster Pillow Block & Flange Bearings