Shop All Take-Up Bearings
Sealmaster
Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-35
Mfr # ST-35
Zoro # G5004530
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.188 in
- Bolt Hole Size 1-3/8 in
- Height 5-3/4 in
- Width 2.188 in
- Length 6-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ST-35
- Zoro # G5004530
- UPC # 662461006313
- Country of Origin United States
- Category Take-Up Bearings
Dimensions
Bore Dia. (In.) | 2.188 in |
Bolt Hole Size | 1-3/8 in |
Height | 5-3/4 in |
Width | 2.188 in |
Length | 6-3/4 in |
Details
Locking Type | Setscrew |
Housing | Take Up, Wide Slot |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION 12 in. Whip Hose Extension for Manually Operated Grease Guns (G212)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND24 B)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- FAFNIR Take-Up Mounted Setscrew Bearing Unit (YTU35SGT 35MM)
- Sealmaster Take-Up Bearings