Shop All Take-Up Bearings
Sealmaster
Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-27
Mfr # ST-27
Zoro # G5000568
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.688 in
- Bolt Hole Size 1-1/8 in
- Height 4-5/8 in
- Width 1.938 in
- Length 5.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ST-27
- Zoro # G5000568
- UPC # 662461006238
- Country of Origin United States
- Category Take-Up Bearings
Dimensions
Bore Dia. (In.) | 1.688 in |
Bolt Hole Size | 1-1/8 in |
Height | 4-5/8 in |
Width | 1.938 in |
Length | 5.688 in |
Details
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Housing | Take Up, Wide Slot |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2RKZ3)
- BESTORQ Cogged Belt, 180 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1800)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3)
- USA INDUSTRIALS Aftermarket Miscellaneous Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP356W)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- MARATHON INDUSTRIES Marathon 00081 3.50/2.50-8 Flat Free Ribbed Tread - 3" Centered - 5/8" Bearings (81)
- Sealmaster Take-Up Bearings