Shop All Take-Up Bearings
Sealmaster
Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-212
Mfr # ST-212
Zoro # G5001006
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 60 mm
- Bolt Hole Size 34.9 mm
- Height 5-3/4 in
- Width 2.563 in
- Length 7-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ST-212
- Zoro # G5001006
- UPC # 662461052884
- Country of Origin United States
- Category Take-Up Bearings
Dimensions
Bolt Hole Size | 34.9 mm |
Height | 5-3/4 in |
Width | 2.563 in |
Length | 7-5/8 in |
Details
Bore | 60 mm |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Housing | Take Up, Wide Slot |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- NUMATICS Connector, Coil, 22mm DIN, 220V (230-367 220V)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.60" OD (3V1062)
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 11/16 Hex (1EJW1)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- DODGE Eccentric Collar Ball Bearings, SXR Narrow Slot Take-Up Bearings, NSTU-SXR-115 (461064 1-15/16 SXR TU)
- Sealmaster Pillow Block & Flange Bearings