Shop All Take-Up Bearings
Sealmaster
Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-208
Mfr # ST-208
Zoro # G5005249
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 40 mm
- Bolt Hole Size 28.6 mm
- Height 4-1/2 in
- Width 1.938 in
- Length 5.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ST-208
- Zoro # G5005249
- UPC # 662461052846
- Country of Origin United States
- Category Take-Up Bearings
Dimensions
Bolt Hole Size | 28.6 mm |
Height | 4-1/2 in |
Width | 1.938 in |
Length | 5.688 in |
Details
Bore | 40 mm |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Housing | Take Up, Wide Slot |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Deg, TS436 (TS436)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173781, Pressure Line, 60 micron, Outside-In (MF0059495)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (QS 1 L PD 48)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Scrw, 1.25-in. Bore, 129mm Overall L , 30mm Housing W (UCT207-20)
- Sealmaster Take-Up Bearings