Shop All Take-Up Bearings
Sealmaster
Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-206
Mfr # ST-206
Zoro # G5006910
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 30 mm
- Bolt Hole Size 22.2 mm
- Height 3-1/2 in
- Width 1-3/8 in
- Length 3.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # ST-206
- Zoro # G5006910
- UPC # 662461052822
- Country of Origin United States
- Category Take-Up Bearings
Dimensions
Bolt Hole Size | 22.2 mm |
Height | 3-1/2 in |
Width | 1-3/8 in |
Length | 3.813 in |
Details
Bore | 30 mm |
Temp. Range | Up to 220°F |
Housing | Take Up, Wide Slot |
Locking Type | Setscrew |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 5/16" ID x 5 ft Coupled Snubber Hose 300 PSI Teal (94855)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, LH, 304SS (062704000100)
- DAYTON 1A396 Flange Mount Bearing (2 Bolt) (1A396)
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-115 (125116 WSTU-SC-115)
- Sealmaster Pillow Block & Flange Bearings