Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000E-315
Mfr # USRB5000E-315
Zoro # G5001432
product price: $2,421.99
/ea
Free Shipping & Returns
$2,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 10-7/8 in
- Mounting Surface to Shaft Center 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USRB5000E-315
- Zoro # G5001432
- UPC # 662461367018
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3.938 in |
Overall Length | 14-1/4 in |
Bolt Size | 1 in |
Overall Width | 4.938 in |
Overall Height | 8.438 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 10-7/8 in |
Mounting Surface to Shaft Center | 4-1/8 in |
Max. Speed | 2250 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Dynamic Load Capacity | 96050 lb |
Locking Type | Collar Mount |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Anti-Seize, 16 oz, Brush Top Bottle, Grey (SC0620TB0)
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP (6505-04-04)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NPL-16)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-55 (EMP-55)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 200-C2 (RPB 200-C2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-19T (NP-19T)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-31 (TB-31)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NP-20)
- Sealmaster Pillow Block Bearings